Shop All Set Screws
Zoro Select
Set Screw, AST, M4x0.70mm, Cup, 4mm, PK100
Mfr # M07850.040.0004
Zoro # G2810145
product price: $2.35
/pk 100, $0.02/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70 mm
- Drive Type Socket
- Drive Size 2 mm
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # M07850.040.0004
- Zoro # G2810145
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M4-0.70 mm |
Overall Length | 4 mm |
Drive Size | 2 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Socket Set Screw |
Meets | D916 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Thread Type | Coarse |
Thread Pitch | 0.7 mm |
Point Type | Cup |
Minimum Temperature | -58 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M4-0.70 mm, Overall Length 4 mm, Drive Type Socket, Drive Size 2 mm, Material Alloy Steel, Finish Zinc Plated, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 25 PK (M16C70KCS)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.011.0125)
- ZORO SELECT Sheet Metal Screw, #14 x 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (1CJG8)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Steel, 5 PK (5XA32)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Cup, 6mm, PK100 (M07850.040.0006)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1/4, PK100 (U07840.019.0025)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/2, PK100 (U01080.037.0050)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx30mm, PK10 (M51260.080.0030)
- ZORO SELECT Set Screw, AST, M8x1.25mm, K Cup, 10mm, PK100 (M07890.080.0010)
- ZORO SELECT Set Screw, AST, M4x0.70mm, K Cup, 6mm, PK100 (M07890.040.0006)
- ZORO SELECT Set Screw, M4 x 0.70mm, 6mm L, PK100 (M51250.040.0006)
- Zoro Select Set Screws