Shop All Set Screws
Zoro Select
Set Screw, AST, M10x1.50mm, Cup, 25mm, PK50
Mfr # M07850.100.0025
Zoro # G9682443
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Drive Size 5 mm
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # M07850.100.0025
- Zoro # G9682443
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 25 mm |
Drive Size | 5 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Set Screw |
Meets | D916 |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Head Shape | Headless |
Thread Pitch | 1.5 mm |
Minimum Temperature | -58 Degrees F |
Thread Type | Coarse |
Maximum Temperature | 302 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M10-1.50 mm, Overall Length 25 mm, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Finish Zinc Plated, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54498)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.050.2400)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34131.012.0042)
- MIDWEST FASTENER 3/16" x 1" 18-8 Stainless Steel Tension Pins 8PK (38892)
- ZORO SELECT Set Screw, AST, M10x1.50mm, Cup, 10mm, PK50 (M07850.100.0010)
- ZORO SELECT Set Screw, M8 x 1.25mm, 8mm L, PK100 (M51230.080.0008)
- ZORO SELECT M4X10 METR SOCK SET KNURL CUP BLK OX (M4010SSCKI)
- ZORO SELECT Set Screw, Alloy ST, 10, Flat, 3/4in, PK5 (U07860.075.0075)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x2, PK25 (012520T200)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cup, 30mm, PK100 (M07840.030.0030)
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x3/8, PK100 (U07800.025.0037)
- Zoro Select Set Screws