Shop All Set Screws
Zoro Select
Set Screw, Alloy ST, 10, Flat, 3/4in, PK5
Mfr # U07860.075.0075
Zoro # G0051521
product price: $14.45
/pk 5, $2.89/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Overall Length 3/4 in
- Drive Size 3/8 in
- Point type Flat
Product Information
- Brand Zoro Select
- MFR # U07860.075.0075
- Zoro # G0051521
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 3/4 in |
Drive Size | 3/8 in |
Minimum Point Diameter | 0.375 in |
Maximum Point Diameter | 0.375 in |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Fastener Length | 3/4 in |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 3/4 In.-10, Overall Length 3/4 in, Fastener Length 3/4 in, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 4035, Finish Zinc Plated, Pack Size Small Pack, Color Silver, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Tempered, Jam Screw No, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U04225.087.0001)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 7/16 in Barrel Ht, 16 PK (60886)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1" Dia., 12" L, Steel Galvanized, 4 PK (2811200)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 25 PK (H4175SP)
- ZORO SELECT Set Screw, M20 x 2.50mm, 50mm L, PK5 (M51250.200.0050)
- ZORO SELECT Socket Set Screw, Gr M10, Cup, 40mm L, PK10 (M07840.100.0040)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1/2, PK100 (U07890.037.0050)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x3/8, PK100 (SSKCIA0310037USA-100BX)
- ZORO SELECT Set Screw, M4 x 0.70mm, 25mm L, PK100 (M51260.040.0025)
- ZORO SELECT Socket Set Screw, Cup, 6-40x3/16, PK100 (U07852.013.0018)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x3/4, PK5 (U07852.075.0075)
- Zoro Select Set Screws