Shop All Set Screws
Zoro Select
Set Screw, 9, Cup, 4in, EA1
Mfr # U07840.087.0400
Zoro # G2808149
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Drive Size 1/2 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U07840.087.0400
- Zoro # G2808149
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 4 in |
Drive Size | 1/2 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.5 in |
Meets | ASME B18.3 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Minimum Temperature | -58 Degrees F |
Thread Fit | 3A |
Thread Type | Coarse |
Maximum Temperature | 302 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 7/8 In.-9, Overall Length 4 in, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.5 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 5 PK (U07000.050.0475)
- MIDWEST FASTENER #10-24 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01975)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.025.2400)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0017006)
- ZORO SELECT Set Screw, M12 x 1.75mm, 40mm L, PK50 (M07810.120.0040)
- ZORO SELECT M5X8 METR SOCK SET KNURL CUP BLK OX (M508SSCKI)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/16, PK100 (U07840.037.0031)
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x1, PK10 (U07852.062.0100)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x1/2, PK100 (SSKCIA0310050USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1/2, PK100 (U07852.037.0050)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK100 (U07840.025.0125)
- Zoro Select Set Screws