Shop All Set Screws
Zoro Select
Set Screw, 18, Flat, 1-1/4in, PK100
Mfr # U07810.031.0125
Zoro # G9192434
product price: $72.59
/pk 100, $0.73/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Drive Size 5/32 in
- Point type Flat
- Point Type Flat
Product Information
- Brand Zoro Select
- MFR # U07810.031.0125
- Zoro # G9192434
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1-1/4 in |
Drive Size | 5/32 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Flat |
Point Type | Flat |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Decimal Equivalent | 0.156 in |
Rockwell Hardness | C45 to C53 |
Meets | ASME B18.3 |
Head Type | Headless |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 1 1/4 in, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.156 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Plain Steel, 3 in L (A0020480300)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0100)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK25 (WWG-BPS6-203)
- SIMPSON STRONG-TIE SIMPSON TITEN HD 3/8 X 4 316SS (THD37400H6SS)
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x5/16, PK100 (U07810.031.0031)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (U07810.031.0150)
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x3/4, PK100 (U07810.031.0075)
- ZORO SELECT Socket Set Screw, Cup, 4-48x3/16, PK100 (U07852.011.0018)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x3/8, PK25 (U07852.050.0037)
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x2-1/2, PK10 (U07852.062.0250)
- SET SCREW & MANUFACTURING #10-32 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320250CPX-1500)
- Zoro Select Set Screws