Shop All Fan and Limit Controls
Zoro Select
Set Limit, Auto Reset, Opens 200
Mfr # 6UEA6
Zoro # G4108027
original price:
$4.33
4% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 160 to 200
- Type Limit, Automatic Reset
- Switch Type SPST
- Depth (In.) 1 1/2 in
- Width (In.) 2 3/4 in
Product Information
- Brand Zoro Select
- MFR # 6UEA6
- Zoro # G4108027
- UPC # 190735544549
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 1/2 in |
Width (In.) | 2 3/4 in |
Height (In.) | 1 in |
Mounting Hole Diameter | 1/8 in |
Mounting Base Width | 1 5/8 in |
Terminal Size | 1/4 in |
Mounting Base Length | 2 in |
Overall Height | 1 in |
Face Diameter | 2 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 1/2 in |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 160 Degrees F, Switch Opening Temperature 200 Degrees F, Input Voltage 120V AC, 277V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Compressor, 208 to 230V, 1-Phase (668951701)
- PARKER Filter/Dryer, 1/4 In (LLD-032)
- BEACON MORRIS Right Hand End Cover (TP14-EC3R)
- AIR HANDLER 36 in x 10 ft x 1 in Foam Air Filter Roll MERV 7, Black (6U591)
- ZORO SELECT Set Limit, Auto Reset, Opens 140 (6UDZ3)
- ZORO SELECT Set Limit, Auto Reset, Opens 140 (6UDY8)
- ZORO SELECT Set Limit, Auto Reset, Opens 145 (6UDZ6)
- ZORO SELECT Set Limit, Auto Reset, Opens 225 (6UEA8)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UEA0)
- ZORO SELECT Set Limit, Auto Reset, Opens 175 (6UEA4)
- NORDYNE 626619 L140-40 Limit C Replaces (626619)
- Zoro Select Fan and Limit Controls