Shop All Utility Cart Accessories
Zoro Select
Service Cart Tray, 200 lb., Gray, Steel
Mfr # 35U052
Zoro # G6716263
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30"
- Overall Height 3 1/2 in
- Overall Depth 30 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # 35U052
- Zoro # G6716263
- UPC # 035441523375
- Country of Origin Multiple
- Category Utility Cart Accessories
Dimensions
Overall Length | 30" |
Overall Height | 3 1/2 in |
Overall Depth | 30 in |
Overall Width | 16 in |
For Cart Width | 16 in |
Shelf Length | 30" |
Details
Material | Steel |
Color | Gray |
Load Capacity | 200 lb |
Item | Extra Shelf for Utility Carts with Metal Shelves |
For Use With | 35U046 |
Includes | Assembly Hardware |
Utility Cart Accessory Item | Tray |
Description
Extra Shelf for Utility Carts with Metal Shelves, Load Capacity 200 lb, Overall Depth 30 in, Overall Width 16 in, Color Gray, For Cart Width 16 in, For Use With Grainger Item Number 35U046, Overall Height 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Festoon Pendant Trolley, C-Track (FTCT-PD)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub, 350 lb. (5VT77)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4224HD)
- HILMAN ROLLERS 12.5-TON CAPACITY ERS SERIES (12.5-ERS)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- ZORO SELECT Accessory, Spindle (SP-515-95)
- ZORO SELECT Service Cart Tray, 800 lb., Gray, Steel (2W424)
- ZORO SELECT Ring Drawbar, Steel, Length 36 In (26Y491)
- ZORO SELECT Accessory, Hanger Bar (HB-36-95)
- KLEEN HANDLER Janitorial Cart Replacement Bag, Blue (BLKH-BAG6MM-1B)
- Zoro Select Utility Cart Accessories