Shop All Lock Nuts
Zoro Select
Serrated Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK
Mfr # M11610.100.0001
Zoro # G2649720
product price: $12.79
/pk 100, $0.13/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Lock Type Serrated
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M11610.100.0001
- Zoro # G2649720
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Height | 10 mm |
Hex Width | 15 mm |
Flange Dia. | 21.8 mm |
Dimensional Standards | D6923 |
Nut Height | 10.0 mm |
Width Across Flats | 15.0 mm |
Dia./Thread Size | M10-1.50 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 8, Thread Size M10-1.50, Hex Width 15 mm, Hex Height 10 mm, Lock Type Serrated, Dimensional Standards D6923, System of Measurement Metric, Hex Type Flange Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Flat Machine Screw, Zinc Plated Steel, 8 PK (66603)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (U01010.037.0250)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53701)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1in, Pln, PK100 (U39100.006.0100)
- ZORO SELECT Serrated Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 4 1/2 mm Ht, 100 PK (M11610.040.0001)
- ZORO SELECT Serrated Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M11610.050.0001)
- ZORO SELECT Serrated Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 50 PK (M11610.160.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 10 PK (4CAL4)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Grade 8, Yellow Zinc, 0.464 in Ht, 100 PK (50NSFL8)
- ZORO SELECT Serrated Lock Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (4CAN5)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 100 PK (U12348.025.0001)
- Zoro Select Lock Nuts