Shop All Lock Nuts
Zoro Select
Serrated Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 10 PK
Mfr # U51109.037.0001
Zoro # G2527537
product price: $10.95
/pk 10, $1.10/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Flange Hex
- Lock Type Serrated
- Material 18-8 Stainless Steel
- Finish Plain
- Standards IFI-145
Product Information
- Brand Zoro Select
- MFR # U51109.037.0001
- Zoro # G2527537
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-24 |
Flange Dia. | 0.75 in |
Flange Diameter | 0.75 in |
Dia./Thread Size | 3/8"-24 |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Lock Type | Serrated |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | IFI-145 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNF |
Type | Self Locking Flange Nut |
Nut Style | Self Locking Flange Nut - Serrated |
Fastener Thread Direction | Right Hand |
Nut Standards | IFI-145 |
Basic Material | Stainless Steel |
Fastener Thread Type | UNF (Fine) |
Material Grade | 18-8 |
Fastener Finish | Plain |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/8 In.-24, Lock Type Serrated, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.75 in, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wing Nut, M10-1.50, Stainless Steel, 3 PK (933386)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M04110.100.0025)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/4, PK10 (U39000.289.0225)
- HILLMAN Roofing Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 10 ga (461642)
- ZORO SELECT Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51109.019.0001)
- ZORO SELECT Serrated Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 350 PK (B51109.019.0001)
- ZORO SELECT Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51109.031.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK (50NR)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12910.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 100 PK (U12353.025.0002)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 57/64 in Ht, 10 PK (U12353.075.0002)
- Zoro Select Lock Nuts