Shop All Lock Nuts
Zoro Select
Serrated Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 350 PK
Mfr # B51109.019.0001
Zoro # G2054278
product price: $27.29
/pk 350, $0.08/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Flange Hex
- Lock Type Serrated
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Width 3/8 in
Product Information
- Brand Zoro Select
- MFR # B51109.019.0001
- Zoro # G2054278
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | #10-32 |
Hex Width | 3/8 in |
Flange Dia. | 0.5 in |
Flange Diameter | 0.5 in |
Dia./Thread Size | #10-32 |
Width Across Flats | 3/8 in |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Lock Type | Serrated |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | IFI-145 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNF |
Fastener Thread Type | UNF (Fine) |
Basic Material | Stainless Steel |
Nut Style | Self Locking Flange Nut |
Nut Standards | IFI-145 |
Fastener Finish | Plain |
Material Grade | 18-8 |
Fastener Thread Direction | Right Hand |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #10-32, Hex Width 3/8 in, Lock Type Serrated, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.5 in, Pack Size Bulk Pack, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1/4 in Length (A0440100016LH)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M5-0.80, Plain Brass, 6 Inserts (EZ-400-M5)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-3/4" (2500 / Pack) (DS16175)
- AMPG Barrel Nut, #10-32, 7/16 in Brl Lg, 1/4 in Brl Dia, Brass Nickel Plated (Z4814)
- ZORO SELECT Serrated Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (U51109.037.0001)
- ZORO SELECT Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51109.019.0001)
- ZORO SELECT Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51109.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55411.075.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55411.087.0002)
- ZORO SELECT Nylon Insert Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 5/64 in Ht, 100 PK (NLI20-40NTM-100P)
- FLEXLOC Flexible Top Lock Nut, 1/2"-20, Steel, Grade 2, Black Oxide, 9/32 in Ht, 25 PK (20FC-820)
- Zoro Select Lock Nuts