Shop All Lab Funnels
Zoro Select
Separatory Funnel, 500mL,
Mfr # CG-1747-05
Zoro # G5936962
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Separatory
- Stem Length - English 2.953 in
- Stem Length - Metric 75 mm
- Labware Height - English 12.17 in
- Labware Height - Metric 309 mm
Product Information
- Brand Zoro Select
- MFR # CG-1747-05
- Zoro # G5936962
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 2.953 in |
Stem Length - Metric | 75 mm |
Labware Height - English | 12.17 in |
Labware Height - Metric | 309 mm |
Stopcock Plug Size | 4mm |
Stem Length Below Stopcock | 75mm |
Funnel Top Inside Diameter - Metric | 22 mm |
Joint Size | #27 |
Overall Height - Metric | 309 mm |
Funnel Maximum Outside Diameter - Metric | 36.1 mm |
Description
Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 22 mm, Capacity - English 16.9 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 75 mm, Capacity - Metric 500 mL, Funnel Maximum Outside Diameter - Metric 36.1 mm, Includes Closure Yes, Overall Height - Metric 309 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Barometric/Temp/Humidity Data Logger w/W (18000-33)
- NALGENE Centrifuge Tube, Clear, 28.8 mm Dia, PK10 (3137-0050)
- ZORO SELECT Staining Jar, 10 Slide Capacity, Dome Lid (3WEF1)
- RPI Methanol, 5 Gal (400032)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- ZORO SELECT Buchner Funnel, 350mL, Coarse Frit (CG-1402-22)
- ZORO SELECT Powder Funnel, 150mm, 24/40 Inner Joint (CG-1720-04)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- ZORO SELECT Funnel, Glass, 100mm Rim, 100mm Stem, PK12 (5YHW1)
- STERLITECH AutoFil Funnel Only, PP, 500mL, 0.45um Nylon, PK12 (325-1441-FLS)
- Zoro Select Lab Funnels