Shop All Lab Funnels
Zoro Select
Separatory Funnel, 1000 mL
Mfr # 3KWT2
Zoro # G4720782
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Separatory
- Stem OD - English 0.47 in
- Stem OD - Metric 12 mm
- Stem Length - English 4.01 in
- Stem Length - Metric 102 mm
Product Information
- Brand Zoro Select
- MFR # 3KWT2
- Zoro # G4720782
- Country of Origin India
- Category Lab Funnels
Dimensions
Stem Length - English | 4.01 in |
Stem Length - Metric | 102 mm |
Labware Height - English | 15.55 in |
Labware Height - Metric | 395 mm |
Stem Length Below Stopcock | 62mm |
Funnel Top Inside Diameter - Metric | 27 mm |
Stem Outside Diameter - Metric | 12 mm |
Overall Height - Metric | 395 mm |
Description
Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 27 mm, Capacity - English 33.81 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Separatory Funnel Holder, Support Ring, Support Stand, Stem Length - Metric 102 mm, Capacity - Metric 1 L, Stem Outside Diameter - Metric 12 mm, Includes Closure Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Cresol Red, 60 mL (CR2702-B)
- PLEWS-EDELMANN 2 Quart Capacity Super 18" Funnel (75-068)
- ZORO SELECT Mortar and Pestle, 125 ml (PPM075)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- ZORO SELECT Addition Funnel, 50mL, 14/20 Joint (CG-1712-16)
- ZORO SELECT Separatory Funnel, 250mL, (CG-1742-04)
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- ZORO SELECT Powder Funnel, 75mm, 24/40 Inner Joint (CG-1720-01)
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- ZORO SELECT Funnel, Plastic, 60mm Rim, 50mm Stem, PK12 (5PTK5)
- ZORO SELECT Eco Funnel (CG-1759-06)
- Zoro Select Lab Funnels