Shop All Sieves
Zoro Select
Separator Pan, Brass, 8 In Dia, 8 In Deep
Mfr # 5DPF9
Zoro # G2250866
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Dia. 8 in
- Overall Depth 8 in
- Standards ASTM E11
- Manufacturers Warranty Length 6 mo
Product Information
- Brand Zoro Select
- MFR # 5DPF9
- Zoro # G2250866
- Country of Origin United States
- Category Sieves
Dimensions
Dia. | 8 in |
Overall Depth | 8 in |
Manufacturers Warranty Length | 6 mo |
Details
Item | Sieve Separator Pan |
Material of Construction | Brass |
Standards | ASTM E11 |
Description
Sieve Separator Pan, Material of Construction Brass, 8 in Dia., 8 in Overall Depth, Standards ASTM E11, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- LABEXACT Gf Syringe Filters 1.00, PK100 (12K972)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Polypropylene (F28461-1000)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- ADVANTECH MANUFACTURING Sieve, #40, B/B, 8 In, Full Ht (40BB8F)
- ADVANTECH MANUFACTURING Sieve, #16, B/S, 8 In, Full Ht (16BS8F)
- ADVANTECH MANUFACTURING Sieve, #8, B/S, 8 In, Full Ht (8BS8F)
- Zoro Select Lab Filters & Sieves