Shop All Sieves
Zoro Select
Separator Pan, Brass, 12 In Dia, 4 In Deep
Mfr # 5DPF0
Zoro # G2441984
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Dia. 12 in
- Overall Depth 4 in
- Standards ASTM E11
- Manufacturers Warranty Length 6 mo
Product Information
- Brand Zoro Select
- MFR # 5DPF0
- Zoro # G2441984
- Country of Origin United States
- Category Sieves
Dimensions
Dia. | 12 in |
Overall Depth | 4 in |
Manufacturers Warranty Length | 6 mo |
Details
Item | Sieve Separator Pan |
Material of Construction | Brass |
Standards | ASTM E11 |
Description
Sieve Separator Pan, Material of Construction Brass, 12 in Dia., 4 in Overall Depth, Standards ASTM E11, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 30 mL, PK8 (5YHH9)
- CELLTREAT Bottle Top Filter, PES Filter Mate, PK24 (229715)
- ZORO SELECT Stirring Rods, Glass, 10 In, PK12 (GSR010)
- BENCHMARK SCIENTIFIC Dry Bath Blck, 40x0.2mL Tubes (BSH100-02)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ADVANTECH Sieve, #500, S/S, 8 In, Full Ht (500SS8F)
- ADVANTECH MANUFACTURING Sieve, #8, B/B, 8 In, Full Ht (8BB8F)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- ADVANTECH MANUFACTURING Sieve, #12, B/S, 8 In, Full Ht (12BS8F)
- Zoro Select Sieves