Shop All Tubular Rivets
Zoro Select
Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 9/16 in L, Steel Body, 100 PK
Mfr # TSC1218.1-100
Zoro # G2815863
product price: $6.65
/pk 100, $0.07/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Truss
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- Grip Range 0.432 in - 0.472 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # TSC1218.1-100
- Zoro # G2815863
- Country of Origin United States
- Category Tubular Rivets
Dimensions
Rivet Dia. | 3/16 in |
Rivet Length | 9/16 in |
Head Dia. | 0.375 in |
Head Height | 0.06 in |
Hole Size | 0.201 in |
Overall Length | 5/8 in |
Shank Diameter | 0.1875 in |
Head Diameter | 3/8 in |
Maximum Hole Diameter | 0.201 in |
Body Length | 9/16 in |
Maximum Hole Depth | 0.137 in |
Description
Semi-Tubular Rivet, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 5/8 in, Product Type Semi-Tubular Rivet, Material Steel, Material Grade/Class Low Carbon, Finish Zinc Plated, Head Type Dome, Head Diameter 3/8 in, Head Height 0.06 in, Maximum Hole Diameter 0.201 in, Maximum Material Thickness 15/32 in, Minimum Material Thickness 7/16 in, Body Length 9/16 in, Maximum Hole Depth 0.137 in, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #6-32 x 2-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-355)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 1/2 in Inside Dia (34092)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (37C100KFC)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 6 in Shank, 2 in ID, Steel, Galvanized (N2030-6)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Steel Body, 100 PK (1HBR6)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 100 PK (TAC1216.1-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Brass Body, 100 PK (TBC0806-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Stainless Steel Body, 50 PK (TFC0805-50)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Stainless Steel Body, 50 PK (1HED3)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 5/32 in L, Brass Body, 100 PK (TBC0405-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/16 in L, Brass Body, 100 PK (TBC0814-100)
- Zoro Select Tubular Rivets