Shop All Tubular Rivets
Zoro Select
Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/16 in L, Steel Body, 100 PK
Mfr # TSC0814-100
Zoro # G2527892
original price:
$10.19
8% off
new price: $9.29
/pk 100, $0.09/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Oval
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- Grip Range 0.348 in - 0.379 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # TSC0814-100
- Zoro # G2527892
- Country of Origin United States
- Category Tubular Rivets
Dimensions
Rivet Dia. | 1/8 in |
Rivet Length | 7/16 in |
Hole Size | 0.129 in |
Head Height | 0.034 in |
Head Dia. | 0.218 in |
Body Length | 7/16 in |
Head Diameter | 7/32 in |
Maximum Hole Depth | 0.089 in |
Shank Diameter | 0.12 in |
Maximum Hole Diameter | 0.129 in |
Overall Length | 15/32 in |
Description
Semi-Tubular Rivet, System of Measurement Inch, Shank Diameter 0.12 in, Overall Length 15/32 in, Product Type Semi-Tubular Rivet, Material Steel, Material Grade/Class Low Carbon, Finish Zinc Plated, Head Type Dome, Head Diameter 7/32 in, Head Height 0.034 in, Maximum Hole Diameter 0.129 in, Maximum Material Thickness 3/8 in, Minimum Material Thickness 11/32 in, Body Length 7/16 in, Maximum Hole Depth 0.089 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Hot Dipped Galvanized Steel (U17274.050.0250)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (N04100.075.0475)
- PRIME-LINE Carriage Bolts 5/16in-18 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9062906)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 10 PK (932295)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Steel Body, 100 PK (TSC0608-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Steel Body, 100 PK (1HBN7)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Steel Body, 100 PK (TSC0807.2-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Aluminum Body, 100 PK (TAC0804-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/16 in L, Brass Body, 100 PK (TBC0406-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 25 PK (TFC1616.3-25)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 5/32 in L, Aluminum Body, 100 PK (TAC0605-100)
- Zoro Select Tubular Rivets