Shop All Tubular Rivets
Zoro Select
Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/2 in L, Steel Body, 100 PK
Mfr # TSC0816-100
Zoro # G3393677
original price:
$8.15
10% off
new price: $7.29
/pk 100, $0.07/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Oval
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- Grip Range 0.411 in - 0.442 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # TSC0816-100
- Zoro # G3393677
- Country of Origin United States
- Category Tubular Rivets
Dimensions
Rivet Dia. | 1/8 in |
Rivet Length | 1/2 in |
Head Height | 0.034 in |
Head Dia. | 0.218 in |
Hole Size | 0.129 in |
Maximum Hole Depth | 0.089 in |
Shank Diameter | 0.12 in |
Maximum Hole Diameter | 0.129 in |
Overall Length | 17/32 in |
Head Diameter | 7/32 in |
Body Length | 1/2 in |
Description
Semi-Tubular Rivet, System of Measurement Inch, Shank Diameter 0.12 in, Overall Length 17/32 in, Product Type Semi-Tubular Rivet, Material Steel, Material Grade/Class Low Carbon, Finish Zinc Plated, Head Type Dome, Head Diameter 7/32 in, Head Height 0.034 in, Maximum Hole Diameter 0.129 in, Maximum Material Thickness 7/16 in, Minimum Material Thickness 13/32 in, Body Length 1/2 in, Maximum Hole Depth 0.089 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, Black Steel Pan Head Phillips Drive, 40 PK (79504)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Square Drive, 2000 PK (649079-2000)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04211.075.0300)
- MILWAUKEE TOOL Cable Staples, 9 ga, Diamond Crown, 1-3/4 in Leg L, Aluminum, 960 PK (MPU134-960)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Steel Body, 100 PK (1HBN7)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/32 in L, Steel Body, 100 PK (TSC0603-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 5/32 in L, Steel Body, 100 PK (TSC0605-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 7/16 in L, Brass Body, 100 PK (TBC0914.0-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/8 in L, Brass Body, 100 PK (TBC0812-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 9/32 in L, Steel Body, 100 PK (1HBP2)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Steel Body, 100 PK (1HBN6)
- Zoro Select Tubular Rivets