Shop All Lawn Mower Wheels & Hubs
Zoro Select
Semi-Pneumatic Wheel, 14 in., 100 lb.
Mfr # 1NXB2
Zoro # G0419151
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Thickness 1 13/16 in
- Hub Color Silver
- Load Rating 100 lb
- Application Lawn Mower and Equipment Tires
- Tire Rim Dia. 10 13/16 in
Product Information
- Brand Zoro Select
- MFR # 1NXB2
- Zoro # G0419151
- UPC # 190735407493
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Tire Rim Dia. | 10 13/16 in |
Hub Length | 2 1/8 in |
Bore Dia. | 1/2 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 14 in |
Wheel Width | 1 3/4 in |
For Axle Size | 1/2 in |
Description
Semipneumatic Wheel, 100 lb Load Rating, Ribbed Tread, 14 in Wheel Dia., 1 3/4 in Wheel Width, For Axle Size 1/2 in, 14x1.75, Standard Tire Rim Type, Center Mount Hub Position, 2 1/8 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter, Cab Air Re-Circulation 16" x16" x4" (A-RE291412)
- QUEST Fence, 1-3/4" x 2" Mesh, 4 ft. H, Yl/OR (BFCTDL 10 XY)
- FIMCO Left/Right Body Nozzle Complete (7771783)
- JACTO Jacto Li-Ion Battery Jb 1220 1224719 (1224719)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 200 lb. (1NXC1)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 8 in, 55 lb (1NXA4)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 185 lb. (1NXC4)
- ZORO SELECT Semi-Pneumatic Wheel, 8 in., 150 lb. (1NXA8)
- ZORO SELECT Semi-Pneumatic Wheel, 8 in., 60 lb. (1NXA7)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 140 lb. (1NXC3)
- STENS Deck Wheels For Mtd 734-0973 Cyt4220 Cyt4622 Gt5025 Gt5426 210-179 (210-179)
- Zoro Select Lawn Mowers & Accessories