Shop All Lock Nuts
Zoro Select
Self Threading Lock Nut, 1/4"-20, Nylon, Grade 6, Plain, 9/32 in Ht, 25 PK
Mfr # 0725020SLN
Zoro # G3125437
product price: $5.15
/pk 25, $0.21/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Hex Type Standard Hex
- Lock Type Self Threading
- Material Nylon
- Material Grade/Class Grade 6
Product Information
- Brand Zoro Select
- MFR # 0725020SLN
- Zoro # G3125437
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 9/32 in |
Hex Width | 27/64 in |
Nut Height | 9/32 in |
Width Across Flats | 27/64 in |
Dia./Thread Size | 1/4"-20 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Self Threading |
Material | Nylon |
Material Grade/Class | Grade 6 |
Finish | Plain |
Standards | IFI |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNC |
Nut Style | Self Threading Lock Nut |
Nut Standards | IFI |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Fastener Finish | Plain |
Basic Material | Nylon |
Description
Lock Nut, Finish Plain, Hex Height 9/32 in, Hex Type Standard Hex, Hex Width 27/64 in, Lock Type Self Threading, Material Nylon, Material Grade/Class 6/6, Pack Size Small Pack, Rockwell Hardness -, System of Measurement Inch, Thread Direction Right Hand, Thread Size 1/4 In.-20, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 8000 PK (03446)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07323)
- STANLEY Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (PAA48-1B)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 45 PK (B01000.075.0275)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Yellow Zinc, 8 mm Ht, 100 PK (M12450.080.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 24 mm Ht, 10 PK (M12910.240.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 50 PK (U12353.037.0002)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht (KEPIX0-6-100P)
- ZORO SELECT Lock Nut, 1-3/8"-12, Nylon, Grade 8, Yellow Zinc, 3 PK (138NS8)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 5 PK (U12421.087.0002)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (64532)
- Zoro Select Lock Nuts