Shop All Gate Door Hardware
Zoro Select
Self-Latching Gate Latch, 1-3/8 In. W
Mfr # 1XMP1
Zoro # G3416147
original price:
$13.54
9% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 1 3/8 in
- Height 2 3/16 in
- Length 4 in
- Bolt Head Dia. 3/8 in
Product Information
- Brand Zoro Select
- MFR # 1XMP1
- Zoro # G3416147
- UPC # 190735034118
- Country of Origin China
- Category Gate Door Hardware
Dimensions
Width | 1 3/8 in |
Height | 2 3/16 in |
Length | 4 in |
Bolt Head Dia. | 3/8 in |
Throw Size | 4 1/4 in |
Bolt Length | 4 in |
Overall Width | 1 3/8 in |
Bolt Head Diameter | 3/8 in |
Overall Height | 2 3/16 in |
Maximum Shackle Diameter | 3/8 in |
Overall Length | 4 in |
Details
Item | Self-Latching Gate Latch |
Material | Steel |
Latch Type | Automatic |
Color | Silver |
Finish | Stainless Steel |
Number of Mounting Holes | 6 |
Hardware | Included |
Product Type | Self-Latching Gate Latch |
Hardware Included | Yes |
Description
Self-Latching Gate Latch, Product Type Self-Latching Gate Latch, Latch Type Automatic, Bolt Head Diameter 3/8 in, Maximum Shackle Diameter 3/8 in, Material Steel, Number of Mounting Holes 6, Hardware Included Yes, Color Silver, Throw Size 4 1/4 in, Bolt Length 4 in, Overall Width 1 3/8 in, Overall Height 2 3/16 in, Overall Length 4 in, Finish Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Umbrella Stand, Cnfnd Space, 23Hx30Wx50L (9403-05)
- ORBIT Pump Start Relay (57009)
- MAKITA Bump & Feed Trimmer Head, M10 X 1.25 LH (T-01753A)
- DB ELECTRICAL Fuel Lift Pump for Massey Ferguson Tractor 1544 Others- 4222090M91 (1203-3005)
- ZORO SELECT Padlockable Slide Latch, 2-1/4 In W, Black (4PB55)
- ZORO SELECT Self-Latching Gate Latch, 2.81 In W, Black (1XMN7)
- ZORO SELECT Adjustable Gate Spring, Black (4PB51)
- ZORO SELECT Swinging Door Latch, 4-3/4 In. W, Silver (1RBW7)
- ZORO SELECT Adjustable Gate Spring, Black (4PB52)
- ZORO SELECT Self-Latching Gate Latch, 2-3/8 In. W, Blk (1RBY4)
- SPEECO Speeco S16100800 Gate Hinge (5941620)
- Zoro Select Gate Door Hardware