Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Medium Duty, Yellow
Mfr # 2577 YELLOW
Zoro # G2141380
original price:
$735.39
4% off
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Key Features
- Outside Length 44.75 in
- Color Yellow
- Load Capacity 4000 lb
- Platform Length 41 3/4 in
- Overall Width 33.75 in
Product Information
- Brand Zoro Select
- MFR # 2577 YELLOW
- Zoro # G2141380
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 44.75 in |
Platform Length | 41 3/4 in |
Overall Width | 33.75 in |
Fork Pocket Height | 3 in |
Overall Length | 44 3/4 in |
Fork Pocket Width | 22 1/2 in |
Fork Pocket Depth | 40 in |
Overall Height | 22.25 in |
Dump Height | 4 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 7 cu ft, Capacity - Cubic Yard 1/4 cu yd, Overall Height 22 1/4 in, Overall Length 44 3/4 in, Overall Width 33 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety SGNA033PC Self-Closing Safety Gate, 31.5" - 35" Length, Safety Yellow (SGNA033PC)
- DAYTON Chain, 4/0 Size, 10 ft., 600 lb. (1DKH5)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 40BF (S40)
- HAMILTON Aqualite Wheel, 6X2, 3/4Pb - White (W-620-A-3/4)
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (40099 YELLOW)
- ZORO SELECT Hopper, Low-Profile, 1/2 cu. yd., 2000 lb. (HOP-LP)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPOrange)
- ZORO SELECT Portable Hopper, Steel, 1/2 cu. yd, 2000lb. (P-HOP-0.5)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPOrange)
- ZORO SELECT Self Dumping Hopper, 1500 lb., Poly, Blue (SD 2.2 BLUE)
- GLOBAL INDUSTRIAL 3 Cu. Yd. Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989026)
- Zoro Select Tilt & Cube Trucks