Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Medium Duty, Red
Mfr # 5077 RED
Zoro # G0330465
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$933.99
Free 30-Day Returns
Key Features
- Outside Length 52.5 in
- Color Red
- Load Capacity 6000 lb
- Platform Length 51 1/4 in
- Overall Height 32.5 in
Product Information
- Brand Zoro Select
- MFR # 5077 RED
- Zoro # G0330465
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 52.5 in |
Platform Length | 51 1/4 in |
Overall Height | 32.5 in |
Fork Pocket Height | 3 in |
Fork Pocket Width | 20 1/2 in |
Overall Length | 52 1/2 in |
Fork Pocket Depth | 50 in |
Overall Width | 37.75 in |
Dump Height | 49 1/2 in |
Lip Height | 3 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 13 1/2 cu ft, Capacity - Cubic Yard 1/2 cu yd, Overall Height 32 1/2 in, Overall Length 52 1/2 in, Overall Width 37 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 30' Red Winch Strap with Flat Hook (430FHRED)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (5CHA0)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-14)
- CARGOLOC Ratchet Tie Downs, 1" x 15 ft. (82462)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPGray)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPYellow)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (30077 YELLOW)
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (50099 YELLOW)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPGray)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (5077 ORANGE)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (26077 GRAY)
- Zoro Select Self-Dumping Hoppers