Shop All Self-Dumping Hoppers
Zoro Select
Self-Dumping Hopper, HD, 1.7 cu yd, 1200 lb
Mfr # SD-1.7
Zoro # G3336369
Item requires special delivery charges. A $485.00 per item surcharge will be applied.
$2,017.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 1200 lb.
- Frame Material Steel
- Overall Width 40 in
- Container Material - Hoppers and Cube Trucks MDPE
Product Information
- Brand Zoro Select
- MFR # SD-1.7
- Zoro # G3336369
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 40 in |
Overall Height | 55 in |
Container Height | 45 1/2 in |
Fork Pocket Height | 2 1/2 in |
Overall Length | 80 in |
Fork Pocket Depth | 30 1/2 in |
Fork Pocket Width | 32 in |
Handle Height | 46" |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,200 lb, Mobility Type Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 50 cu ft, Capacity - Cubic Yard 1 3/4 cu yd, Overall Height 55 in, Overall Length 80 in, Overall Width 40 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray, Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy Duty Corner Guard, Rounded, 31L, Yellow/Black (708112)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L32-53 (FR04-07)
- ZORO SELECT Bar Cradle Truck, 3000 lb. (BCTE-2836-4K-95)
- MAGLINER Caster Dolly, 2000 lb., 36"L, 21"W (CDC2136)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (30077 ORANGE)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (30077 YELLOW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (7577 RED)
- ZORO SELECT Self Dumping Hopper, 4000 lb., Orange (2577 ORANGE)
- ZORO SELECT Portable Hopper, 1-1/2 cu. yd, 2000 lb (P-HOP-1.5)
- ZORO SELECT Hopper, Low-Profile, 1/2 cu. yd., 2000 lb. (HOP-LP)
- ZORO SELECT Portable Hopper, Steel, 1/2 cu. yd, 2000lb. (P-HOP-0.5)
- Zoro Select Tilt & Cube Trucks