Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, Gray, 6,000 lb
Mfr # 20077SS
Zoro # G0161884
product price: $7,190.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,190.99
Free 30-Day Returns
Key Features
- Outside Length 64 in
- Color Gray
- Load Capacity 6000 lb
- Platform Length 64 1/4 in
- Cubic Yard Capacity 2 cu yd
Product Information
- Brand Zoro Select
- MFR # 20077SS
- Zoro # G0161884
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 64 in |
Platform Length | 64 1/4 in |
Overall Length | 64 in |
Overall Width | 57 3/4 in |
Dump Height | 64 1/4 in |
Fork Pocket Width | 28 1/2 in |
Fork Pocket Height | 3 in |
Overall Height | 46 in |
Fork Pocket Depth | 54 in |
Lip Height | 11 1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 54 cu ft, Capacity - Cubic Yard 2 cu yd, Overall Height 46 in, Overall Length 64 in, Overall Width 57 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385Q)
- STREN-FLEX Round Sling, Endless, Green, 4 ft. L (STRERS2-04)
- WARN INDUSTRIES WINCHES, WARN ZEON 12-S PLATINUM WINCH (95960)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Mild Steel Cold Shut 800 lb (T4900424)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPYellow)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPOrange)
- ZORO SELECT Portable Hopper, 1-1/2 cu. yd, 2000 lb (P-HOP-1.5)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (2577 GRAY)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPOrange)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPGray)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (5077 GRAY)
- Zoro Select Tilt & Cube Trucks