Shop All Self-Dumping Hoppers
Zoro Select
Self-Dumping Hopper, 9.0 cu. ft. Cap.
Mfr # 3355LPYellow
Zoro # G4786439
product price: $576.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$576.99
Free 30-Day Returns
Key Features
- Outside Length 43 in
- Color Yellow
- Load Capacity 4000 lb
- Platform Length 33.625 in
- Dump Angle 90ยบ
Product Information
- Brand Zoro Select
- MFR # 3355LPYellow
- Zoro # G4786439
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 43 in |
Platform Length | 33.625 in |
Overall Height | 17 in |
Overall Width | 41 in |
Fork Pocket Depth | 22 1/4 in |
Fork Pocket Width | 28 in |
Overall Length | 43 in |
Fork Pocket Height | 2 in |
Dump Height | 38.5 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 9 cu ft, Capacity - Cubic Yard 3/8 cu yd, Overall Height 17 in, Overall Length 43 in, Overall Width 41 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Dust Containment Pole, Silver, 16 ft.H, PK2 (54736)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/16" - 18 X X 1.5", Thread Proj. - .58", 800 LBS WLL (1016887)
- SW INDUSTRIAL Contactor (S100232)
- HARRINGTON Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-20)
- ZORO SELECT Self Dumping Hopper, 4000 lb, Red (2577 RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (5077 GRAY)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Yellow (26077 YELLOW)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPOrange)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPYellow)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPYellow)
- VESTIL LIght Duty Self-Dumping Hopper 2 Cubic Yard 2000 lb Machine Gray (D-200-LD-GY-MG)
- Zoro Select Self-Dumping Hoppers