Shop All Self-Dumping Hoppers
Zoro Select
Self-Dumping Hopper, 6.8 cu. ft. Cap.
Mfr # 2555LPOrange
Zoro # G4873421
product price: $584.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$584.99
Free 30-Day Returns
Key Features
- Outside Length 43 in
- Color Orange
- Load Capacity 4000 lb
- Platform Length 33.625 in
- Finish Enamel
Product Information
- Brand Zoro Select
- MFR # 2555LPOrange
- Zoro # G4873421
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 43 in |
Platform Length | 33.625 in |
Overall Width | 31 in |
Fork Pocket Depth | 22 1/4 in |
Overall Height | 17 in |
Fork Pocket Width | 22 in |
Fork Pocket Height | 2 in |
Overall Length | 43 in |
Dump Height | 38.5 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 6 3/4 cu ft, Capacity - Cubic Yard 1/4 cu yd, Overall Height 17 in, Overall Length 43 in, Overall Width 31 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 46"W x 10-3/4"H (30E991)
- MAGLINER Motorized U-Boat, Solid Wheel, 1000 lb. (MBT1621)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER COMPLETE 3 in. X 1-1/2 MAROON W/M12X25 STEM (1019008)
- KELLEY EOD Lift Springs, Extension Spring (101-088)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPYellow)
- ZORO SELECT Self-Dumping Hopper, HD, 5/8 cu. yd., Ylw (SD-5/8 CASTER YELLOW)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPGray)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Red (50099 RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (20077 ORANGE)
- ZORO SELECT Hopper, Low-Profile, 1/2 cu. yd., 2000 lb. (HOP-LP)
- ZORO SELECT Self-Dumping Hopper, HD, 1.7 cu yd, 1200 lb (SD-1.7)
- Zoro Select Self-Dumping Hoppers