Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, 6000 lb., Orange
Mfr # 40099 ORANGE
Zoro # G2120450
product price: $1,991.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
$1,991.99
Free 30-Day Returns
Key Features
- Outside Length 70.5 In
- Color Orange
- Load Capacity 7000 lb
- Platform Length 70 1/2 In
- Overall Height 55 in
Product Information
- Brand Zoro Select
- MFR # 40099 ORANGE
- Zoro # G2120450
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 70.5 In |
Platform Length | 70 1/2 In |
Overall Height | 55 in |
Overall Length | 70 1/2 in |
Fork Pocket Height | 3 in |
Overall Width | 79.75 in |
Fork Pocket Depth | 54 in |
Fork Pocket Width | 42 1/2 in |
Dump Height | 73 in |
Lip Height | 2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 7,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 108 cu ft, Capacity - Cubic Yard 4 cu yd, Overall Height 55 in, Overall Length 70 1/2 in, Overall Width 79 3/4 in, Frame Gauge 1/4 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Ball (P21S-RY060KP-14)
- ZORO SELECT Tie Down Strap, E-Track, Yellow (55ET61)
- XTEND + CLIMB Ladder Rung Cover, Silicone, 2KFG1 (TC812)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 9600 lb. (8T110X4)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (10077 YELLOW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (3377 ORANGE)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (15077 GRAY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (20077 GRAY)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (26077 ORANGE)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (3377 YELLOW)
- DAYTON Low Profile Hopper, 4000 Lb, 1/2 Cu Yd (5PKF2)
- Zoro Select Tilt & Cube Trucks