Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, 5000 lb., Yellow
Mfr # 26077 YELLOW
Zoro # G2120329
product price: $1,687.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,687.99
Free 30-Day Returns
Key Features
- Outside Length 64 in
- Color Yellow
- Load Capacity 6000 lb
- Platform Length 64 1/4 in
- Load Capacity - Hoppers and Cube Trucks 5,000 lb
Product Information
- Brand Zoro Select
- MFR # 26077 YELLOW
- Zoro # G2120329
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 64 in |
Platform Length | 64 1/4 in |
Overall Width | 69.75 in |
Fork Pocket Width | 28 1/2 in |
Overall Height | 46 in |
Overall Length | 64 in |
Fork Pocket Depth | 54 in |
Fork Pocket Height | 3 in |
Dump Height | 64 1/4 in |
Lip Height | 11 1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 67 1/2 cu ft, Capacity - Cubic Yard 2 1/2 cu yd, Overall Height 46 in, Overall Length 64 in, Overall Width 69 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYLASKA MARINE AND AEROSPACE DB6 Dogbone (Aluminum) (DB6)
- VESTIL Positive Locking Plate Clamp (LPC-60)
- VAN BEEST Shackle, 1" (GPGHBB25)
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 16800 lb Cap (EE180X20)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (30077 ORANGE)
- ZORO SELECT Hopper, Low-Profile, 1/2 cu. yd., 2000 lb. (HOP-LP)
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (50099 YELLOW)
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (40099 YELLOW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (26077 RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (20077 GRAY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (10077 GRAY)
- Zoro Select Self-Dumping Hoppers