Shop All Self-Dumping Hoppers
Zoro Select
Self Dumping Hopper, 5000 lb., Orange
Mfr # 26077 ORANGE
Zoro # G0453367
product price: $1,900.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$1,900.99
Free 30-Day Returns
Key Features
- Outside Length 64 in
- Color Orange
- Load Capacity 6000 lb
- Platform Length 64 1/4 in
- Finish Enamel
Product Information
- Brand Zoro Select
- MFR # 26077 ORANGE
- Zoro # G0453367
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 64 in |
Platform Length | 64 1/4 in |
Fork Pocket Depth | 54 in |
Overall Length | 64 in |
Overall Width | 69.75 in |
Fork Pocket Width | 28 1/2 in |
Overall Height | 46 in |
Fork Pocket Height | 3 in |
Dump Height | 64 1/4 in |
Lip Height | 11 1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 67 1/2 cu ft, Capacity - Cubic Yard 2 1/2 cu yd, Overall Height 46 in, Overall Length 64 in, Overall Width 69 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 0 Pivot, 880 lb.Load Cap. (7104480)
- BULLDOG WINCH 2.5 gallon Air Tank (42005)
- HSI Two Leg Chain Slng, Adjstbl Type A, 9/32 in dia, 5ft L, Oblong Link to Slng Hook, 7,400lb Lmt (10ADOS9/32A-05)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPOrange)
- ZORO SELECT Self-Dumping Hopper, HD, 5/8 cu. yd., Ylw (SD-5/8 CASTER YELLOW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (10077 RED)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Red (20077 RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (3377 ORANGE)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (3377 RED)
- VESTIL POLY LID FOR SIZE 1 STYLE D HOPPER (PLID-D-100)
- Zoro Select Tilt & Cube Trucks