Shop All Self-Dumping Hoppers
Zoro Select
Self-Dumping Hopper, 13.5 cu. ft. Cap.
Mfr # 5055LPYellow
Zoro # G4856210
product price: $729.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$729.99
Free 30-Day Returns
Key Features
- Outside Length 43 in
- Color Yellow
- Load Capacity 4000 lb
- Platform Length 33.625 in
- Color - Hoppers and Cube Trucks Yellow
Product Information
- Brand Zoro Select
- MFR # 5055LPYellow
- Zoro # G4856210
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 43 in |
Platform Length | 33.625 in |
Overall Height | 17 in |
Fork Pocket Depth | 22 1/4 in |
Fork Pocket Width | 28 in |
Fork Pocket Height | 2 in |
Overall Width | 62 in |
Overall Length | 43 in |
Dump Height | 38.5 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 13 1/2 cu ft, Capacity - Cubic Yard 1/2 cu yd, Overall Height 17 in, Overall Length 43 in, Overall Width 62 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SR SMITH Pool Ladder Rubber Bumper; White (WRB100A)
- VELVAC Rubber Tarp Strap, Heavy Duty 15" (580114)
- CAMPBELL CHAIN & FITTINGS #1 Double Loop (Inco) Chain, Zinc Plated, 450' per Square Pail (T0754126N)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 4in, 800lb (P21SX-HNG040R-14-001)
- ZORO SELECT Self Dumping Hopper, 4000 lb., Orange (2577 ORANGE)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (2577 YELLOW)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPOrange)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPOrange)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (15077 GRAY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (30077 GRAY)
- VESTIL YELLOW POLY LIDS SIZE 1 STYLE H HOPPER (PLID-H-100-YL)
- Zoro Select Tilt & Cube Trucks