Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK
Mfr # B31810.016.0062
Zoro # G9980713
product price: $50.49
/pk 4000, $0.01/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Zinc Plated
- Standards IFI-113/ASME B18.6.4
Product Information
- Brand Zoro Select
- MFR # B31810.016.0062
- Zoro # G9980713
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 5/8 in |
Drive Size | 1/4 in |
Drill Point Size | 2 |
Head Dia. | 0.244 in to 0.250 in |
Head Height | 0.103 in |
Hex Width | 0.244 to 0.250 in |
Head Width | 0.25 in |
Washer Outside Diameter | 0.348 in |
Maximum Head Width | 0.25 in |
Minimum Head Width | 0.244 in |
Size | 1/4" |
Dia./Thread Size | #8 |
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #8, Fastener Length 5/8 in, Drill Point Size 2, Head Width 0.25 in, Head Height 0.103 in, Washer Outside Diameter 0.348 in, Drive Size 1/4 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.25 in, Minimum Head Width 0.244 in, Application For Self-Drilling Screw Hex Washer Head, Head Color Silver, Package Quantity 4000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #8 x 1/2/2024, Zinc Steel Truss Head 260 PK (21520)
- SET SCREW & MANUFACTURING 3/4-10 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75100500CPX-150)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (63437)
- MIDWEST FASTENER Wood Screw, #14, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51883)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31810.013.0075)
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31810.013.0037)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31702.016.0100)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1 in, 410 Stainless Steel Hex Head Hex Drive, 300 PK (3716KW410)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK (3132KPF)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 600 PK (3712BSW)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW1234)
- Zoro Select Self-Tapping Screws