Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 7000 PK
Mfr # 0812PPM
Zoro # G2460480
product price: $341.99
/pk 7000, $0.05/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 0812PPM
- Zoro # G2460480
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
Self Drilling Screws,8x3/4 PHL,PK7000, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 329 Stainless Steel Plain Finish, 25 PK (WAS405#6)
- ZORO SELECT Threaded Stud, Plain Finish, 30 PK (U22538.087.0700)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-3.5-50)
- MIDWEST FASTENER M6-1.00 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51579)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (1012PPM)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 3000 PK (1032PPM)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (0820PPM)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK (0808ABWS)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0100)
- ZORO SELECT Self-Drilling Screw, #10-16 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 8000 PK (1010KTP)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0100)
- Zoro Select Self-Drilling Screws