Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U31820.016.0100
Zoro # G2531304
product price: $3.79
/pk 100, $0.04/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Multi-Material
Product Information
- Brand Zoro Select
- MFR # U31820.016.0100
- Zoro # G2531304
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Dia. | 0.322 in to 0.306 in |
Drill Point Length | 0.211 in |
Drill Point Size | 2 |
Head Height | 0.11 in |
Maximum Head Width | 0.322 in |
Drill Tip Length | 7/32 in |
Minimum Head Width | 0.306 in |
Head Width | 0.322 in |
Size | #2 |
Dia./Thread Size | #8 |
Description
Self Drilling Screw, Finish Zinc Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #8, Fastener Length 1 in, Drill Point Size 2, Drill Tip Length 7/32 in, Head Width 0.322 in, Head Height 0.11 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.322 in, Minimum Head Width 0.306 in, Application For Attaching Variety of Materials to Metal, Head Color Silver, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK (1424WF)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L, 50 PK (M51010.080.0012)
- SABERDRIVE Deck Screw, #9 x 4 in, Steel, Trim Head, Torx Drive, 79 PK (52507)
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 40 mm L, 25 PK (M04132.160.0040)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0062)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0050)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0100)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0075)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.025.0075)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311607KSWSMS)
- ZORO SELECT Self-Drilling Screw, #12-24 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1240KPUMSW)
- Zoro Select Self-Tapping Screws