Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 3300 PK
Mfr # B31830.016.0162
Zoro # G1176423
product price: $87.45
/pk 3300, $0.03/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Standards IFI-113/ASME B18.6.4
Product Information
- Brand Zoro Select
- MFR # B31830.016.0162
- Zoro # G1176423
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Drive Size | #2 |
Drill Point Size | 2 |
Head Dia. | 0.285 in to 0.312 in |
Minimum Head Width | 0.285 in |
Maximum Head Width | 0.312 in |
Head Width | 0.312 in |
Dia./Thread Size | #8 |
Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Standards | IFI-113/ASME B18.6.4 |
Application | For Self-Drilling Screw Flat Head CSK |
Head Angle (Deg.) | 82 |
Head Color | Silver |
Meets/Exceeds | IFI-113/ASME B18.6.4 |
Type | Self Drilling Screw |
Head Shape | Round |
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Flat, Drive Phillips, Screw Size #8, Fastener Length 1 5/8 in, Drill Point Size 2, Head Width 0.312 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Application For Self-Drilling Screw Flat Head CSK, Head Color Silver, Package Quantity 3300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (140408RSN)
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61045)
- MIDWEST FASTENER 1/2" Birch Wood Round Head Plugs 100PK (08891)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 50 PK (U01258.025.0050)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK (1406RSWS)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 2000 PK (0824KWB)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0062)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0075)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Black Zinc Plated Steel Hex Head Hex Drive, 700 PK (3120KWBZ)
- ZORO SELECT Self Drill Screw, #10 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 400 PK (TKHWI-1002000-3-400P)
- HILLMAN Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Truss Head (196178)
- Zoro Select Self-Tapping Screws