Shop All Self-Drilling Screws
This Product is Discontinued
Zoro Select
Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 2000 PK (Discontinued)
Mfr # B29580.016.0150
Zoro # G9189345
Free Shipping & Returns
This Product is Discontinued
Key Features
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Head Type K-Lath
- Drive Size #2
Product Information
- Brand Zoro Select
- MFR # B29580.016.0150
- Zoro # G9189345
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Drill Point Size | 2 |
Hex Width | 0.244 to 0.250 in |
Head Dia. | 0.364 in to 0.384 in |
Head Height | 0.095 in |
Head Width | 0.384 in |
Washer Outside Diameter | 0.38 in |
Maximum Head Width | 0.384 in |
Minimum Head Width | 0.364 in |
Dia./Thread Size | #8 |
Thread Size | #8 |
Size | #2 |
Fastener Length | 1 1/2 in |
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type K-Lath, Drive Phillips, Screw Size #8, Fastener Length 1 1/2 in, Drill Point Size 2, Head Width 0.384 in, Head Height 0.095 in, Washer Outside Diameter 0.38 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.384 in, Minimum Head Width 0.364 in, Application For Sheet Metal, Head Color Silver, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.