Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 4 in, Zinc Plated Steel Trim Head Square Drive, 900 PK
Mfr # 0864KQFT
Zoro # G4831694
product price: $283.99
/pk 900, $0.32/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 1R
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 0864KQFT
- Zoro # G4831694
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 4 in |
Drive Size | 1R |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
8-18X4 Square Drive Flat Trim Head Self Drilling Screw Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x3 1/2L, Pk5 (U39080.062.0350)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 1000 PK (L15016)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 10 PK (U11352.050.0001)
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0100)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 750 PK (1040KPF410)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KW)
- ZORO SELECT Self-Drilling Screw, #12-24 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1240KPFMS4W)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.019.0100)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.025.0075)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK (1406RSWS)
- KANEBRIDGE Self-Drilling Screw, #12 x 4 in, Zinc Bake Flat Head Phillips Drive (1264KPF)
- Zoro Select Self-Tapping Screws