Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK
Mfr # 0812KPM
Zoro # G4812295
product price: $206.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 0812KPM
- Zoro # G4812295
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Description
Self Drilling Screws,8-18x3/4 P,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE Split Lock Washer, For Screw Size M12 Steel, Metric Blue Finish, 100 PK (UST187443)
- STANLEY Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 2500 PK (TRA700BN)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (U04104.087.0275)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Stainless Steel Body, 500 PK (U33670.012.0042)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (0856KPM)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (0848KPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 6000 PK (1012KPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Pan Head Phillips Drive, 4000 PK (1016HPPB)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain Stainless Steel Hex Head Hex Drive, 3000 PK (1016KW410)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 700 PK (3120KWS)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (54850)
- Zoro Select Self-Tapping Screws