Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Combination Phillips/Slotted Drive
Mfr # 0808KCW
Zoro # G4684749
product price: $481.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Combination Phillips/Slotted Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Standards ASME B18.6.3, SAE J78
Product Information
- Brand Zoro Select
- MFR # 0808KCW
- Zoro # G4684749
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Combination Phillips/Slotted |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Description
8-18X1/2 Combination(Slot/Phil) Hex Washer Self Drill Screw Full Thread Zinc&Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (34805)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1 in 18-8 Stainless Steel (STPW-8)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041688GR)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Aluminum, Not Graded, Plain Finish (AL.01402003.PL.DAR)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Acoustical Eye Head 1000 PK (1432LKAE)
- ZORO SELECT 6-20X3/4 PHL FLAT U/C F/T SDS #2PT STAINLESS STEEL (0612KPU188)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0612BPP)
- ZORO SELECT Self-Drilling Screw, #12-14 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1264KWN)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/2 in, 18-8 Stainless Steel Wafer Head Torx Drive, 500 PK (1024KWTF188)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (1012PPM)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head 1345 PK (54946)
- Zoro Select Self-Tapping Screws