Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U31820.013.0075
Zoro # G3308767
original price:
$2.15
7% off
new price: $1.99
/pk 100, $0.02/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Multi-Material
Product Information
- Brand Zoro Select
- MFR # U31820.013.0075
- Zoro # G3308767
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Drill Point Size | 2 |
Drill Point Length | 0.19 in |
Head Height | 0.097 in |
Head Dia. | 0.270 in to 0.256 in |
Head Width | 0.27 in |
Minimum Head Width | 0.256 in |
Maximum Head Width | 0.27 in |
Maximum Head Height | 0.097 in |
Drill Tip Length | 3/16 in |
Minimum Head Height | 0.087 in |
Size | #2 |
Dia./Thread Size | #6 |
Description
Self Drilling Screw, Finish Zinc Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #6, Fastener Length 3/4 in, Drill Point Size 2, Drill Tip Length 3/16 in, Maximum Drilling Thickness 0.112 in, Head Width 0.27 in, Head Height 0.097 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.27 in, Minimum Head Width 0.256 in, Maximum Head Height 0.097 in, Minimum Head Height 0.087 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, 20 PK (25216)
- MIDWEST FASTENER Wood Screw, #16, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51884)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (M01210.060.0012)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Combination Drive, 50 PK (67621)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0150)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0050)
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0037)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 165 PK (TKHWI0-801000-2-165P)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.025.0100)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0125)
- NEWPORT FASTENERS Self-Drilling Screw, #12-24 x 2 in, Zinc Plated Steel Wafer Head Square Drive, 2000 PK (252802)
- Zoro Select Self-Tapping Screws