Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #6 x 1-5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 4600 PK
Mfr # B31830.013.0162
Zoro # G1176408
original price:
$137.39
18% off
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Standards IFI-113/ASME B18.6.4
Product Information
- Brand Zoro Select
- MFR # B31830.013.0162
- Zoro # G1176408
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Drive Size | #2 |
Size | #2 |
Drill Point Size | 2 |
Dia./Thread Size | #6 |
Head Dia. | 0.238 in to 0.262 in |
Drill Tip Length | 3/16 in |
Head Width | 0.262 in |
Maximum Head Width | 0.262 in |
Minimum Head Width | 0.238 in |
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Flat, Drive Phillips, Screw Size #6, Fastener Length 1 5/8 in, Drill Point Size 2, Drill Tip Length 3/16 in, Maximum Drilling Thickness 0.112 in, Head Width 0.262 in, Head Height Not Applicable, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.160.1000)
- ZORO SELECT High Crown Cap Nut, 7/16"-20, Steel, Plain, 7/8 in H, 5 PK (CPB113)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (3AWG7)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0125)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0150)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0075)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0062)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KWSMS)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0125)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31810.013.0075)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 5 in, Dagger Guard Steel Hex Head Hex Drive, 250 PK (SD5CT1450)
- Zoro Select Self-Tapping Screws