Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #6-20 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK
Mfr # 0612BPP
Zoro # G9684168
product price: $342.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #6-20
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size #2
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 0612BPP
- Zoro # G9684168
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6-20 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Drill Point Size | Type B |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
6-20X3/4 Phillips Pan Self Tapping Screw Type B Fully Threaded Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK (61084)
- BSC PREFERRED Zinc Yellow-Chromate Plated Class 10.9 Steel Screws Flanged Hex Head M10 x 1.50mm 80mm Long, 10PK (93474A229)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 10 PK (07471)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.315 in L, Aluminum Body, 1000 PK (AD62ABS)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 275 PK (TKHWI0-800500-2-275P)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK (3140KPF)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.013.0050)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0062)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 700 PK (3120KW)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK (1212BPP188)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 102 PK (09780)
- Zoro Select Self-Drilling Screws