Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #6-20 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK
Mfr # 0608KWS188
Zoro # G4680223
product price: $264.99
/pk 2000, $0.13/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #6-20
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 0608KWS188
- Zoro # G4680223
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6-20 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Description
6-20X1/2 Unslotted Hexwasher Serrated Self Drilling Screw Full Thred 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 7/8 in L, Steel, 6 PK (122535)
- AP PRODUCTS Blind Rivet, 1 in L, Plastic Body (013-140)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP11BL)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 50 PK (270-332-BR)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (0606KW188)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 2000 PK (B31860.021.0075)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0150)
- ZORO SELECT 8-18X1 PH MODF TR FT SEL DRIL #2 BLK PHOS (0816KPMB)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain Stainless Steel Hex Head Hex Drive, 3000 PK (1016KW410)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive (1420KPP188)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Phosphate Coated Steel Truss Head Phillips Drive, 10000 PK (MTSDB08012)
- Zoro Select Self-Drilling Screws