Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK
Mfr # 311207KSWSMS
Zoro # G7594747
product price: $270.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Standards SAE J78
Product Information
- Brand Zoro Select
- MFR # 311207KSWSMS
- Zoro # G7594747
- Country of Origin Mexico
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16"-18 |
Fastener Length | 3/4 in |
Drill Point Size | #3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Description
5/16-18X3/4 A/F.428-.437 HD Hgt.172-.190 Slot Indhxwash Serrate Self Drill Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 12mm L., PK100 (M39080.060.0012)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-02-17-)
- TAMPER-PRUF SCREWS Metal Screw, #8-16, 3/4 In L, PK50 (441400)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 600 PK (312407KSWSMS)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311607KSWS)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311607KSWSMS)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.019.0075)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0050)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Plain Stainless Steel Hex Head Hex Drive, 1000 PK (1432KW410)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Hex Head (599365)
- Zoro Select Self-Drilling Screws