Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 600 PK
Mfr # 312407KSWSMS
Zoro # G7594826
product price: $152.99
/pk 600, $0.25/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Standards SAE J78
Product Information
- Brand Zoro Select
- MFR # 312407KSWSMS
- Zoro # G7594826
- Country of Origin Mexico
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Drill Point Size | #3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Description
5/16-18X1 1/2 A/F.428-.437 HD Hgt.172-.190 Slot Indhxwash Serrate Self Drill Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM M4-0.7 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001789)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain (K2027-2-1/2-SS)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Steel Body, 45 PK (350820-0)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51501.011.0001)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311607KSWSMS)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311207KSWSMS)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311607KSWS)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2 in, 410 Stainless Steel Flat Head Torx Drive, 1500 PK (1032KTF410)
- ZORO SELECT Self-Drilling Screw, #10-16 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (1096KPF)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, 18-8 Stainless Steel Pan Head Torx Drive, 3500 PK (1012KTP188)
- TOTALTURF Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Hex Head (TO2670296)
- Zoro Select Self-Tapping Screws