Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 5/16"-12 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK
Mfr # 3140KWN
Zoro # G4679340
product price: $517.99
/pk 600, $0.86/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 5/16"-12
- Material Steel
- Finish Zinc Plated
- Fastener Length 2-1/2 in
- Standards ASME B18.6.3, SAE J78
Product Information
- Brand Zoro Select
- MFR # 3140KWN
- Zoro # G4679340
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16"-12 |
Fastener Length | 2-1/2 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,5/16-12x2 1/2 UNSL,Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Truss Head Phillips Drive, 200 PK (21524)
- FREEMAN Collated Ring Shank Nail, 3 in L, Galvanized, Round Head, 21 Degrees (FR.120-3GRS)
- ZORO SELECT Wood Screw, #9, 3 in, Black Oxide Steel Flat Head Square Drive, 2000 PK (0948DXF17DB8)
- MIDWEST FASTENER Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 3 PK (69271)
- ZORO SELECT Self-Drilling Screw, #10-24 x 1-1/2 in, Black Zinc Plated Steel Wafer Head Phillips Drive, 1000 PK (1024KWAFMSBZ)
- ZORO SELECT Self-Drilling Screw, #10-12 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 2000 PK (1024PSW)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0050)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (1012KPP188)
- ZORO SELECT Self-Drilling Screw, #12-14 x 4 in, Zinc Plated Steel Flat Head Square Drive, 750 PK (1264KQF)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (1248KWN)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 4000 PK (NEOSDSS1010)
- Zoro Select Self-Tapping Screws