Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Black Zinc Plated Steel Hex Head Hex Drive, 700 PK
Mfr # 3120KWBZ
Zoro # G4686331
product price: $336.99
/pk 700, $0.48/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Material Steel
- Finish Black Zinc Plated
- Standards ASME B18.6.3, SAE J78
- System of Measurement Inch
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 3120KWBZ
- Zoro # G4686331
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16"-12 |
Fastener Length | 1-1/4 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Finish | Black Zinc Plated |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Standards | ASME B18.6.3, SAE J78 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,5/16-12x1 1/4 UNSL,Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spherical Washer, Fits Bolt Size 13 mm Steel (K0729.112)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-MACH)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03233)
- HHIP 0.385" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0385)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Black Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KWBZ)
- ZORO SELECT Self-Drilling Screw, #6 x 1 1/8 in, Phosphate Coated Steel Flat Head Phillips Drive, 240 PK (P50020-PG)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Plain 410 Stainless Steel Pan Head Square Drive, 1000 PK (0816KQP410)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1420KSWN)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0062)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 800 PK (1448KW)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1-3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK (141019-500)
- Zoro Select Self-Drilling Screws