Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 3/8"-9 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK
Mfr # 3732AW
Zoro # G9668488
product price: $334.99
/pk 500, $0.67/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 3/8"-9
- System of Measurement Inch
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 3732AW
- Zoro # G9668488
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | 3/8"-9 |
Fastener Length | 2 in |
Drill Point Size | Type A |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 25 mm W, 14 mm H (M39270.264.0001)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 5, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250197BG)
- STARBORN Smart-Bt Scrw Depth Setr (BDA565A)
- ZORO SELECT M2.5-0.45 x 5 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.025.0005)
- ZORO SELECT Self-Drilling Screw, #8-15 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (0816PSW)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1016KWN)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (0608KPPB)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0200)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive (1420KPF188)
- ZORO SELECT 10-16X1/2 PHL MODF TRUSS FT SDS #2P STAINLESS STEEL (1008KPM188)
- ITW BRANDS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21320)
- Zoro Select Self-Drilling Screws