Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK
Mfr # B31702.025.0100
Zoro # G9093235
original price:
$62.89
14% off
new price: $53.85
/pk 1000, $0.05/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 3/8 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # B31702.025.0100
- Zoro # G9093235
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 1 in |
Drive Size | 3/8 in |
Head Dia. | 0.305 in to 0.312 in |
Head Height | 0.19 in |
Drill Point Size | 3 |
Hex Width | 0.367 to 0.375 in |
Head Width | 0.375 in |
Maximum Head Height | 0.19 in |
Drill Tip Length | 25/64 in |
Washer Outside Diameter | 0.52 in |
Maximum Head Width | 0.375 in |
Minimum Head Width | 0.367 in |
Minimum Head Height | 0.172 in |
Dia./Thread Size | 1/4" |
Size | 3/4" |
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 1 in, Drill Point Size 3, Drill Tip Length 25/64 in, Maximum Drilling Thickness 0.219 in, Head Width 0.375 in, Head Height 0.19 in, Washer Outside Diameter 0.52 in, Drive Size 3/8 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.375 in, Minimum Head Width 0.367 in, Maximum Head Height 0.19 in, Minimum Head Height 0.172 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (L3STGR2M)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933682)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (68646)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.080.0030)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK (3140KPF)
- ZORO SELECT Self-Drilling Screw, #8-18 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 9000 PK (0810BPP)
- ZORO SELECT Self-Drilling Screw, #6-20 x 5/8 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (0610KPPB)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Black Oxide Steel Pan Head Torx Drive, 10000 PK (0808HTPB)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 80 PK (TKHWI-1201250-3-080P)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Wing Head Hex Drive, 1250 PK (1424KWSMS4W)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 10000 PK (940633)
- Zoro Select Self-Drilling Screws