Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4" x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK
Mfr # U31870.025.0100
Zoro # G3318290
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #3
- Material 410 Stainless Steel
- Finish Plain
- Materials for Use With Multi-Material
Product Information
- Brand Zoro Select
- MFR # U31870.025.0100
- Zoro # G3318290
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 1 in |
Drive Size | #3 |
Head Height | 0.168 in |
Dia./Thread Size | 1/4" |
Drill Point Size | 2 |
Size | #3 |
Drill Point Length | 0.318 in |
Head Dia. | 0.492 in to 0.473 in |
Maximum Head Width | 0.492 in |
Minimum Head Width | 0.473 in |
Drill Tip Length | 5/16 in |
Head Width | 0.492 in |
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Pan, Drive Phillips, Screw Size 1/4 In., Fastener Length 1 in, Drill Point Size 2, Drill Tip Length 5/16 in, Head Width 0.492 in, Head Height 0.168 in, Drive Size #3, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.492 in, Minimum Head Width 0.473 in, Application For Attaching Variety of Materials to Metal Up to 8 Gauge, Head Color Silver, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg (370808RSN)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 4 PK (70345)
- ZORO SELECT M6-1.00 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1200 PK (MJ68MPP)
- ZORO SELECT #8-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0075)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.019.0050)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0150)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0100)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.021.0125)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK (0808KWSMS)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 600 PK (3712BSW)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, 18-8 Stainless Steel Flat Head Torx Drive, 2500 PK (505670)
- Zoro Select Self-Tapping Screws