Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, 1/4"-20 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK
Mfr # 1406RSWS
Zoro # G4873240
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Standards ASME B18.6.3, SAE J81
Product Information
- Brand Zoro Select
- MFR # 1406RSWS
- Zoro # G4873240
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J81 |
Item | Self-Drilling Screw |
Description
Screws, 1/4-20X3/8 SLOT HEXW SER,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 5 PK (3ATY7)
- A & I PRODUCTS Woodruff Key, 7/32 x 7/8 in Key Size, 1 in H (A-WK20)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51030.013.0025)
- PRIME-LINE Carriage Bolts 1/4in-20 X 3in Grade 18-8 Stainless Steel 25PK (9062431)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK (1410RSWS)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK (1416RSWS)
- ZORO SELECT Self-Drilling Screw, #6 x 1 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0162)
- ZORO SELECT Self-Drilling Screw, #6-20 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 2500 PK (0632KPM)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1-1/4 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 300 PK (3720KW188)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Drive Head Torx Drive, 1500 PK (0848KTM)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 395 PK (50280)
- Zoro Select Self-Drilling Screws